3 Ton - Horizontal - Cased A Coil - R-22/R-410A - 36" H x 17.5" W
CHPF Series 3 Ton - Horizontal - Cased A Coil - R-22/R-410A - 36" H x 17.5" W
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- All aluminum evaporator coil
- Optimized for use with R-410A refrigerant
- Some models suitable for use with R-410A or R-22 refrigerant
- Check flowrator for cooling and heat pump applications
- 21 in D for easier attic access
- CAPFA, CAPTA, CHPTA and CAPEA models include a single front access panel
- Foil faced insulation covers the internal casing to reduce cabinet condensation
- Galvanized, leather grain embossed finish
- Rust-resistant, thermoplastic drain pans featuring a low water retention design
Specifications
- A2L Compatible:
- No
- BTU Cooling Rating:
- 36000 Btu/h
- Casing:
- Cased
- Coating:
- Painted
- Collection:
- CHPF Series
- Configuration:
- Horizontal
- Depth:
- 21-1/8
- ETL Listed:
- Yes
- Height:
- 17-1/2
- Indoor Outdoor:
- Indoor
- Liquid Line (OD):
- 3/8
- Material:
- Aluminum
- Refrigerant:
- R-22, R-410A
- Refrigerant Control:
- Orifice
- Refrigeration Control Type:
- Flowrater
- SEER:
- 13.0
- Suction Line (OD):
- 3/4
- Tonnage:
- 3 Ton
- UL Listed:
- No
- Weight:
- 50
- Width:
- 26