This product requires certification to purchase.

3 Ton - Horizontal - Cased A Coil - R-410A - 30" H x 17.5" W

Daikin

CHPTA 3 Ton - Horizontal - Cased A Coil - R-410A - 30" H x 17.5" W

  • Fast #
  • Part #GCHPTA3630B4
  • Item #9837918
  • Manufacturer Part #CHPTA3630B4
3.2 out of 5 Customer Rating
Brand image
Daikin

CHPTA 3 Ton - Horizontal - Cased A Coil - R-410A - 30" H x 17.5" W

  • Fast #
  • Part #GCHPTA3630B4
  • Item #9837918
  • Manufacturer Part #CHPTA3630B4
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 2
Log in or Create an Account to see product availability.

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Optimized for use with R-401A refrigerant
  • Factory-installed thermal expansion valves for cooling applications
  • Rust resistant, thermoplastic drain pans featuring a low water-retention design
  • Foil-faced insulation covers the internal casing to reduce cabinet condensation
  • Single-piece access panel with tight seal helps to keep conditioned air from escaping
  • Seal tight customized suction and liquid grommets for easy installation and removal
  • 21" depth for easier attic access
  • Horizontal application
  • AHRI certified
  • Requires Certification

Specifications

A2L Compatible:
No
BTU Cooling Rating:
36000 Btu/h
BTU Heat Rating:
40000 Btu/h
Casing:
Cased
Coating:
Galvanized, Painted
Collection:
CHPTA
Configuration:
Horizontal
Depth:
21 in
ETL Listed:
Yes
Height:
17-1/2 in
Indoor Outdoor:
Indoor
Liquid Line (OD):
3/8 in
Material:
Aluminum
Refrigerant:
R-410A
Refrigerant Control:
Orifice
Refrigeration Control Type:
Orifice
Suction Line (OD):
7/8 in
Tonnage:
3 Ton
Width:
30 in