Cloud Wi-Fi Wireless Interface Adapter
Cloud Wi-Fi Wireless Interface Adapter
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Documents
Specifications
- Auto Switching Heat:
- No
- BTU:
- 12000
- Energy Star Compliant:
- No
- Height:
- 11/16 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Length:
- 3-5/48 in
- MBH:
- 12
- MiniSplit Parts or Accessory Type:
- Adapter
- Smart Home Enabled:
- No
- Tonnage:
- 2 Ton
- Width:
- 2-1/24 in
- Zones:
- 1