This product requires certification to purchase.

3 Ton - Variable - ECM - Air Handler

Daikin

ComfortNet™ 3 Ton - Variable - ECM - Air Handler

  • Fast #
  • Part #DDV37PECC14A
  • Item #9766020
  • Manufacturer Part #DV37PECC14A
3.7 out of 5 Customer Rating
Brand image
Daikin

ComfortNet™ 3 Ton - Variable - ECM - Air Handler

  • Fast #
  • Part #DDV37PECC14A
  • Item #9766020
  • Manufacturer Part #DV37PECC14A
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Electronic Expansion Valve (EEV) for cooling and heat pump applications.
  • Variable-speed ECM blower motor
  • Comfort Net™ Communicating System compatible
  • Provides constant CFM over a wide range of static pressure conditions independent of duct system
  • Thermostat provides adjustable low CFM for efficient fan-only operation
  • All-aluminum evaporator coil
  • Fault recall of six most recent faults
  • Improved humidity and comfort control
  • Foil-faced insulation covers the internal casing to reduce cabinet condensation
  • Requires Certification

Documents


Specifications

A2L Compatible:
No
AMP:
6.5, 15, 5.2
BTU:
37000
BTU Cooling Rating:
36,000 Btu/h
Blower Type:
ECM
Coil Type:
Evaporator
Collection:
ComfortNet™
Communicating:
Communicating
Configuration:
Variable
Depth:
21 in
ETL Listed:
Yes
Height:
53-7/16 in
Horsepower:
3/4 hp
Liquid Line (OD):
3/8 in
MBH:
37
Phase:
Single Phase
Power Source:
Electric
Refrigerant:
R-410A
Refrigeration Control Type:
EEV
Suction Line (OD):
7/8 in
Tonnage:
3 Ton
Volts:
208/230V
Width:
21 in