10 Ton - 5-Speed Direct Drive - Electric Air Handler for Split-Systems - R-32 - 208-230/3
DAQ Series 10 Ton - 5-Speed Direct Drive - Electric Air Handler for Split-Systems - R-32 - 208-230/3
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- TXV control, units have two thermal expansion valves
- DAQ units feature two five speed direct drive motors
- R-32 leak mitigation system
- Multi-speed ECM motor
-
A2L Compatible
Specifications
- A2L Compatible:
- Yes
- AMP:
- 15.5
- BTU Cooling Rating:
- 120000 Btu/h
- Coil Type:
- Aluminum Fin
- Collection:
- DAQ Series
- Compressor Stages:
- Two Stage
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 84 dB
- Depth:
- 24-1/4
- EER:
- 11.4
- ETL Listed:
- Yes
- Height:
- 60-1/2
- Horsepower:
- 1 hp
- IEER:
- 16.4
- IEER Range:
- 14.0 - 99.9
- Liquid Line (OD):
- 3/8
- Lock Rotor Amps (LRA):
- 47.7
- Max CFM:
- 4000
- Max Fuse Size:
- 20
- Minimum Circuit Ampacity (MCA):
- 15.5
- Phase:
- Three Phase
- Refrigerant:
- R-32
- Refrigeration Control Type:
- TXV
- Suction Line (OD):
- 1-1/8
- Tonnage:
- 10 Ton
- Volts:
- 208/230V
- Watts:
- 30
- Width:
- 48-1/4