10 Ton Multi-Position 208/240V Commercial Air Handler
DAX Commercial 10 Ton Multi-Position 208/240V Commercial Air Handler
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- TXV control; Units have two (2) thermal expansion valves
- DAX units feature two 5-speed direct-drive motors
- Copper tube/aluminum fin coils
- AHRI certified; ETL listed
- Heavy-gauge, reinforced, galvanized-steel cabinet
- Fully insulated with fiberglass blanket
- Horizontal and vertical condensate pans
- Built-in filter rack (2" filter included)
- Entry on top of panel for both low and high voltage
Specifications
- A2L Compatible:
- No
- BTU Cooling Rating:
- 120000 Btu/h
- CEC Compliant:
- For Sale in CA
- Collection:
- DAX Commercial
- Configuration:
- Multi-Position
- Depth:
- 24 in
- Height:
- 60-1/2 in
- Liquid Line (OD):
- 3/8 in
- Max CFM:
- 4000 cfm
- Phase:
- Three Phase
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- Suction Line (OD):
- 1-1/8 in
- Tonnage:
- 10 Ton
- Volts:
- 208/240V
- Width:
- 48-1/4 in