10 Ton Multi-Position 460V Commercial Air Handler
DAX Commercial 10 Ton Multi-Position 460V Commercial Air Handler
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- TXV control; Units have two (2) thermal expansion valves
- DAX units feature two 5-speed direct-drive motors
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Horizontal and vertical condensate pans
- Heavy-gauge, reinforced, galvanized-steel cabinet
- Fully insulated with fiberglass blanket
- AHRI certified; ETL listed
- Copper tube/aluminum fin coils
- Entry on top of panel for both low and high voltage
- Built-in filter rack (2" filter included)
Specifications
- BTU Cooling Rating:
- 120000 Btu/h
- CEC Compliant:
- For Sale in CA
- Collection:
- DAX Commercial
- Configuration:
- Multi-Position
- Depth:
- 35-1/2 in
- Height:
- 41-1/2 in
- IEER:
- 14.8
- IEER Range:
- 14.0 - 99.9
- Liquid Line (OD):
- 3/8 in
- Max CFM:
- 4000 cfm
- Phase:
- Three Phase
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- Suction Line (OD):
- 1-1/8 in
- Tonnage:
- 10 Ton
- Volts:
- 460V
- Width:
- 48-1/4 in