This product requires certification to purchase.

7.5 Ton Horizontal and Vertical 460V Commercial Air Handler

Daikin

DAX Commercial 7.5 Ton Horizontal and Vertical 460V Commercial Air Handler

  • Fast #
  • Part #GDAX09044
  • Item #10079535
  • Manufacturer Part #DAX09044
3.5 out of 5 Customer Rating
Brand image
Daikin

DAX Commercial 7.5 Ton Horizontal and Vertical 460V Commercial Air Handler

  • Fast #
  • Part #GDAX09044
  • Item #10079535
  • Manufacturer Part #DAX09044
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Up flow or horizontal (left side) installation positions in 7-1/2 and 10-ton cooling only or heat pump applications
  • Circuited for use with one (1) 7-1/2 ton or one (1) 10-ton cooling-only or heat pump system. Also circuited for use with two (2) 4-ton or two (2) 5-ton cooling-only units
  • TXV control
  • Units have two (2) thermal expansion valves
  • DAX units feature two 5-speed direct-drive motors
  • AHRI certified
  • ETL listed
  • Requires Certification

Specifications

A2L Compatible:
No
BTU Cooling Rating:
90000 Btu/h
CEC Compliant:
For Sale in CA
Collection:
DAX Commercial
Configuration:
Horizontal, Vertical
Depth:
24 in
Height:
60-1/2 in
Liquid Line (OD):
3/8 in
Max CFM:
3000 cfm
Phase:
Three Phase
Refrigerant:
R-410A
Refrigeration Control Type:
TXV
Suction Line (OD):
1-1/8 in
Tonnage:
7.5 Ton
Volts:
460V
Width:
48-1/8 in