This product requires certification to purchase.

4 Ton Cooling - Packaged Gas/Electric Central Air System - 14 SEER - 208/230V

Daikin

DBG Series 4 Ton Cooling - Packaged Gas/Electric Central Air System - 14 SEER - 208/230V

  • Fast #
  • Part #GDBG0483BL00001S
  • Item #9833000
  • Manufacturer Part #DBG0483BL00001S
5 out of 5 Customer Rating
Brand image
Daikin

DBG Series 4 Ton Cooling - Packaged Gas/Electric Central Air System - 14 SEER - 208/230V

  • Fast #
  • Part #GDBG0483BL00001S
  • Item #9833000
  • Manufacturer Part #DBG0483BL00001S
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • R-410A chlorine-free refrigerant
  • High-efficiency scroll compressor
  • Copper tube/aluminum fin coils
  • High- and low-pressure switches
  • Heater kits with single-point entry
  • 24-volt terminal strip
  • Built-in filter rack with standard 2” filters
  • ETL Listed
  • ETL certified heating modules provide a custom match to specific design requirement
  • Requires Certification

Specifications

A2L Compatible:
No
AMP:
21.2
Application:
Commercial
BTU:
48000
BTU Cooling Rating:
46500 Btu/h
CFM:
1470
Coil Type:
Aluminum Fin
Collection:
DBG Series
Compressor Stages:
Single Stage
Compressor Type:
Scroll
Depth:
74
EER:
11.5
EER2 Range:
11.2 - 11.6
ETL Listed:
Yes
Fuel Type:
Propane, Natural Gas
Gas Valve Stages:
Two-Stage
Height:
39-7/8
Horsepower:
1 hp
MBH:
48
Phase:
Three Phase
Power Source:
Dual Fuel
Refrigerant:
R-410A
Refrigeration Control Type:
TXV
SEER:
14.0
Stages:
Single
Tonnage:
4 Ton
Volts:
208/230V
Weight:
637
Width:
48-5/16