This product requires certification to purchase.

10 Tons Single Stage Commercial Packaged Heat Pump

Daikin

DBH Series 10 Tons Single Stage Commercial Packaged Heat Pump

  • Fast #
  • Part #GDBH1204V000001S
  • Item #9817184
  • Manufacturer Part #DBH1204V000001S
5 out of 5 Customer Rating
Brand image
Daikin

DBH Series 10 Tons Single Stage Commercial Packaged Heat Pump

  • Fast #
  • Part #GDBH1204V000001S
  • Item #9817184
  • Manufacturer Part #DBH1204V000001S
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • R-410A chlorine-free refrigerant
  • High-efficiency scroll compressor
  • Copper tube/aluminum fin coils
  • High- and low-pressure switches
  • Heater kits with single-point entry
  • 24-volt terminal strip
  • Built-in filter rack with standard 2” filters
  • ETL Listed
  • Units meet the performance outlined in Table 6.8.1-1 of ASHRAE Standard 90.1-2013
  • Requires Certification

Specifications

A2L Compatible:
No
Application:
Commercial
BTU Cooling Rating:
120000 Btu/h
CFM:
4500 ft3/min
Coil Type:
Aluminum Fin
Collection:
DBH Series
Compressor Stages:
Single Stage
Compressor Type:
Scroll
Decibel Rating (dB):
83 dB
Depth:
93-3/4 in
ETL Listed:
Yes
Factory Std. Refrigerant Charge:
206.5 oz
Height:
53-1/3 in
IEER:
12.9
Length:
100 in
Phase:
Three Phase
Power Source:
Electric
Refrigerant:
R-410A
SEER:
13.0
Tonnage:
10 Ton
Volts:
460V
Width:
61-3/4 in