12.5 Ton Two Stage Commercial Packaged Heat Pump
DBH Series 12.5 Ton Two Stage Commercial Packaged Heat Pump
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- R-410A chlorine-free refrigerant
- High-efficiency scroll compressor
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Built-in filter rack with standard 2" filters
- Heater kits with single-point entry
- 24-volt terminal strip
- High- and low-pressure switches
- Copper tube/aluminum fin coils
- Units meet the performance outlined in Table 6.8.1-1 of ASHRAE Standard 90.1-2013
- ETL Listed
Specifications
- Application:
- Commercial
- BTU Cooling Rating:
- 150000 Btu/h
- Coil Type:
- Plate Fin
- Collection:
- DBH Series
- Configuration:
- Convertible
- Decibel Rating (dB):
- 83 dB
- ETL Listed:
- Yes
- Length:
- 93-3/4 in
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Stages:
- Two
- Tonnage:
- 12.5 Ton