7.5 Ton, 460/3 Packaged Rooftop Heat Pump
DBH Series 7.5 Ton, 460/3 Packaged Rooftop Heat Pump
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- R-410A chlorine-free refrigerant
- High-efficiency scroll compressor
- Copper tube/aluminum fin coils
- High- and low-pressure switches
- Heater kits with single-point entry
- 24-volt terminal strip
- Built-in filter rack with standard 2” filters
- ETL Listed
- Units meet the performance outlined in Table 6.8.1-1 of ASHRAE Standard 90.1-2013
Specifications
- A2L Compatible:
- No
- Application:
- Commercial
- Coil Type:
- Aluminum Fin
- Collection:
- DBH Series
- Compressor Stages:
- Single Stage
- Decibel Rating (dB):
- 83 dB
- ETL Listed:
- Yes
- Length:
- 100 in
- Phase:
- Three Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- SEER:
- 13.0
- Tonnage:
- 7.5 Ton