96% AFUE - 60,000 BTU - Horizontal/Downflow - Furnace
DC96VE Series 96% AFUE - 60,000 BTU - Horizontal/Downflow - Furnace
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Self-diagnostic control board continuously monitors the system for consistent and reliable operation
- Durable tubular stainless steel heat exchanger
- Secondary stainless steel heat exchanger for increased efficiency
- Quiet multi-speed blower motor
- Quiet two speed induced draft blower
- Durable silicon nitride igniter
- Heavy gauge steel cabinet with durable baked enamel finish
- Fully insulated heat exchanger and blower section
- Optional continuous air circulation to keep the air moving throughout the home
-
Green
Specifications
- AFUE:
- 96.00 %
- AMP:
- 8
- ANSI:
- ANSI Z223.1
- BTU:
- 60000
- BTU Heat Rating:
- 57600 Btu/h
- Blower Type:
- ECM
- CFM:
- 1200 ft3/min
- CSA Certified:
- CSA B142.2, CSA B149.1
- Collection:
- DC96VE Series
- Communicating:
- Non-Communicating
- Configuration:
- Downflow, Horizontal Left, Horizontal Right
- Depth:
- 28-3/4 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Fan Speeds:
- Multi
- Fuel Type:
- Natural Gas
- Gas Valve Stages:
- Two-Stage
- Heat Exchanger Type:
- Stainless Steel
- Height:
- 34-1/2 in
- Horsepower:
- 1/2 hp
- Ignition System:
- Silicon Nitride Hot Surface
- Input (MBH):
- 60 MBH
- MBH:
- 57.6
- Max Fuse Size:
- 15
- Number of Burners:
- 3
- Phase:
- Single Phase
- Power Source:
- Gas
- Temperature Range:
- 25 to 55 Deg F
- Tonnage:
- 3 Ton
- Tonnage:
- 3 Ton
- Vent Type:
- Direct Vent
- Volts:
- 115V
- Width:
- 17-1/2 in