This product requires certification to purchase.

5 Tons 90 MBH 460V Three Phase Commercial Packaged Gas/Electric Unit

Daikin

DCG Series 5 Tons 90 MBH 460V Three Phase Commercial Packaged Gas/Electric Unit

  • Fast #
  • Part #GDCG0600904BXXX
  • Item #4665173
  • Manufacturer Part #DCG0600904BXXX
5 out of 5 Customer Rating
Brand image
Daikin

DCG Series 5 Tons 90 MBH 460V Three Phase Commercial Packaged Gas/Electric Unit

  • Fast #
  • Part #GDCG0600904BXXX
  • Item #4665173
  • Manufacturer Part #DCG0600904BXXX
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Fully charged for fifteen feet of tubing length
  • Requires Certification

Specifications

AFUE:
80.00 %
Application:
Light Commercial
BTU:
30000
BTU Cooling Rating:
30000 Btu/h
BTU Heat Rating:
34800 Btu/h
Blower Type:
Direct Drive
CEC Compliant:
For Sale in CA
Coil Type:
Aluminum Fin
Collection:
DCG Series
Compressor Stages:
Two Stage
Compressor Type:
Scroll
Configuration:
Convertible
Depth:
9-7/16 in
EER:
11.1
Energy Star Compliant:
No
Height:
13-3/8 in
MBH:
90
Phase:
Three Phase
Power Source:
Electric, Gas
Refrigerant:
R-410A
SEER:
13.0
Tonnage:
5 Ton
Volts:
460V
Weight:
38 lb
Width:
47-1/4 in