This product requires certification to purchase.

20 Ton R-410A Single Stage Commercial Packaged Air Conditioner

Daikin

DFC Series 20 Ton R-410A Single Stage Commercial Packaged Air Conditioner

  • Fast #
  • Part #GDFC2403D000001S
  • Item #9886197
  • Manufacturer Part #DFC2403D000001S
3.5 out of 5 Customer Rating
Brand image
Daikin

DFC Series 20 Ton R-410A Single Stage Commercial Packaged Air Conditioner

  • Fast #
  • Part #GDFC2403D000001S
  • Item #9886197
  • Manufacturer Part #DFC2403D000001S
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Daikin packaged rooftop units are made with high quality galvanized steel with a powder-paint finish to provide higher corrosion resistance
  • High performance, low noise scroll compressors with stage control to match the required total load for efficient part load control
  • Supply fan will be 2 direct-drive motors. Ball bearing direct-drive EEM motor removes the need for belts, sheaves, bearings and lubrication
  • The indoor coil section is installed in a draw through configuration to provide better dehumidification. These coils are constructed with seamless copper tubes, mechanically bonded into aluminum plate-type fins with full drawn collars to completely cover the tubes for high operating efficiencies
  • Packaged rooftop units come equipped with a well-organized, large, easy to use, weatherproof internal control box with easy access, for a better user experience
  • Unit provides a draw-through filter section as standard for better air quality and long lasting component maintenance
  • Wide range of electric heat selections effectively handle most comfort heating demand from morning warm-up control to full heat
  • ETL approved electric heat is factory assembled, installed and tested
  • Units are completely wired and tested at the factory to provide faster commissioning and start-up
  • Requires Certification

Specifications

A2L Compatible:
No
Application:
Commercial
BTU Cooling Rating:
230000 Btu/h
Coil Type:
Aluminum Fin
Collection:
DFC Series
Compressor Stages:
Single Stage
Compressor Type:
Scroll
Configuration:
Horizontal
ETL Listed:
Yes
Factory Std. Refrigerant Charge:
351 oz
Horsepower:
1/2 hp
Material:
Steel
Phase:
Three Phase
Power Source:
Electric
Refrigerant:
R-410A
Refrigeration Control Type:
TXV
Stages:
Single
Tonnage:
20 Ton
Volts:
208/230V
Width:
88-1/2 in