This product requires certification to purchase.

10 Ton, Convertible, Low Heat Packaged Gas/Electric Unit, 208/3

Daikin

DFG Series 10 Ton, Convertible, Low Heat Packaged Gas/Electric Unit, 208/3

  • Fast #
  • Part #GDFG1203DL00001S
  • Item #9886265
  • Manufacturer Part #DFG1203DL00001S
5 out of 5 Customer Rating
Brand image
Daikin

DFG Series 10 Ton, Convertible, Low Heat Packaged Gas/Electric Unit, 208/3

  • Fast #
  • Part #GDFG1203DL00001S
  • Item #9886265
  • Manufacturer Part #DFG1203DL00001S
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Easy accessibility using our tool-less filter access
  • The interior surface in the indoor air section is fully insulated to prevent sweating and thermal losses, using our foil face fiberglass insulation which also omits exposed filter fibers into the airstream
  • 1" raised flanged edges around the supply and return offer easy installation for the duct connections
  • Resiliently factory-mounted on rubber grommets for vibration isolation
  • Refrigeration circuits include both low- and high-pressure safety switches
  • Unit is factory charged with environmentally friendly R-410A refrigerant
  • Compressor location outside the condenser section to avoid air bypass
  • Internal overload protection included with compressor
  • Two single-stage scroll compressor for partial load applications
  • Requires Certification
Dimensions & Measurements
Length
46 in
Tonnage
10 Ton
Characteristics & Features
A2L Compatible
No
Coil Type
Micro-channel
Collection
DFG Series
Configuration
Convertible
Factory Std. Refrigerant Charge
82 oz
Gas Valve Stages
Two-Stage
IEER Range
14.0 - 99.9
Refrigerant
R-410A
Electrical & Operational Information
Decibel Rating (dB)
82.6 dB
Horsepower
1/3 hp
IEER
14.8
MBH
120
Phase
Three Phase
Power Source
Electric, Gas
Volts
208/230V
Warranty & Product Information
Application
Commercial