12.5 Ton, Convertible, Low Heat Packaged Gas/Electric Unit, 208/3
DFG Series 12.5 Ton, Convertible, Low Heat Packaged Gas/Electric Unit, 208/3
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Easy accessibility using our tool-less filter access
- The interior surface in the indoor air section is fully insulated to prevent sweating and thermal losses, using our foil face fiberglass insulation which also omits exposed filter fibers into the airstream
- 1" raised flanged edges around the supply and return offer easy installation for the duct connections
- Resiliently factory-mounted on rubber grommets for vibration isolation
- Refrigeration circuits include both low- and high-pressure safety switches
- Unit is factory charged with environmentally friendly R-410A refrigerant
- Compressor location outside the condenser section to avoid air bypass
- Internal overload protection included with compressor
- Two single-stage scroll compressor for partial load applications
Specifications
- A2L Compatible:
- No
- Application:
- Commercial
- Coil Type:
- Micro-channel
- Collection:
- DFG Series
- Configuration:
- Convertible
- Decibel Rating (dB):
- 86.8 dB
- Gas Valve Stages:
- Two-Stage
- Horsepower:
- 1/2 hp
- IEER:
- 14.2
- Length:
- 46 in
- MBH:
- 150
- Phase:
- Three Phase
- Power Source:
- Electric, Gas
- Refrigerant:
- R-410A
- Tonnage:
- 12.5 Ton
- Volts:
- 208/230V