This product requires certification to purchase.

20 Ton, Convertible, High Heat Packaged Gas/Electric Unit, 208/3

Daikin

DFG Series 20 Ton, Convertible, High Heat Packaged Gas/Electric Unit, 208/3

  • Fast #
  • Part #GDFG2403DH00001S
  • Item #9886263
  • Manufacturer Part #DFG2403DH00001S
3.9 out of 5 Customer Rating
Brand image
Daikin

DFG Series 20 Ton, Convertible, High Heat Packaged Gas/Electric Unit, 208/3

  • Fast #
  • Part #GDFG2403DH00001S
  • Item #9886263
  • Manufacturer Part #DFG2403DH00001S
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Easy accessibility using our tool-less filter access
  • The interior surface in the indoor air section is fully insulated to prevent sweating and thermal losses, using our foil face fiberglass insulation which also omits exposed filter fibers into the airstream
  • 1" raised flanged edges around the supply and return offer easy installation for the duct connections
  • Resiliently factory-mounted on rubber grommets for vibration isolation
  • Refrigeration circuits include both low- and high-pressure safety switches
  • Unit is factory charged with environmentally friendly R-410A refrigerant
  • Compressor location outside the condenser section to avoid air bypass
  • Internal overload protection included with compressor
  • Two single-stage scroll compressor for partial load applications
  • Requires Certification

Specifications

A2L Compatible:
No
Application:
Commercial
Coil Type:
Micro-channel
Collection:
DFG Series
Compressor Stages:
Single Stage
Compressor Type:
Scroll
Configuration:
Convertible
Decibel Rating (dB):
92.1 dB
Factory Std. Refrigerant Charge:
351 oz
Gas Valve Stages:
Two-Stage
Horsepower:
1/2 hp
IEER:
14.0
Length:
63-3/5 in
MBH:
240
Phase:
Three Phase
Power Source:
Electric, Gas
Refrigerant:
R-410A
Refrigeration Control Type:
TXV
Tonnage:
20 Ton
Volts:
208/230V
Width:
88-1/2 in