25 Ton, Convertible, High Heat Packaged Gas/Electric Unit, 460/3
DFG Series 25 Ton, Convertible, High Heat Packaged Gas/Electric Unit, 460/3
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Easy accessibility using our tool-less filter access
- The interior surface in the indoor air section is fully insulated to prevent sweating and thermal losses, using our foil face fiberglass insulation which also omits exposed filter fibers into the airstream
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Compressor location outside the condenser section to avoid air bypass
- Refrigeration circuits include both low- and high-pressure safety switches
- Unit is factory charged with environmentally friendly R-410A refrigerant
- Resiliently factory-mounted on rubber grommets for vibration isolation
- 1" raised flanged edges around the supply and return offer easy installation for the duct connections
- Two single-stage scroll compressor for partial load applications
- Internal overload protection included with compressor
Specifications
- Application:
- Commercial
- Coil Type:
- Micro-channel
- Collection:
- DFG Series
- Configuration:
- Convertible
- Decibel Rating (dB):
- 91.3 dB
- Gas Valve Stages:
- Two-Stage
- Horsepower:
- 1/2 hp
- IEER:
- 13.0
- IEER Range:
- 0 - 13.0
- Length:
- 60-1/8 in
- MBH:
- 300
- Phase:
- Three Phase
- Power Source:
- Electric, Gas
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- Tonnage:
- 25 Ton
- Volts:
- 460V