3 Ton, Convertible, Low Heat Packaged Gas/Electric Unit, 208/3
DFG Series 3 Ton, Convertible, Low Heat Packaged Gas/Electric Unit, 208/3
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- R-410A chlorine-free refrigerant
- High-efficiency scroll compressor
- Copper tube/aluminum fin coils on evaporator
- Micro-channel technology on all condenser coils
- High- and low-pressure switches
- 24-volt terminal strip
- Built-in filter rack with standard 2" filters
- ETL listed
- Units meet the performance outlined in table 6.8.1-1 of ASHRAE standard 90.1-2013
Specifications
- A2L Compatible:
- No
- Application:
- Commercial
- BTU Cooling Rating:
- 36000 Btu/h
- BTU Heat Rating:
- 45000 Btu/h
- CFM:
- 1160 ft3/min
- Coil Type:
- Micro-channel
- Collection:
- DFG Series
- Compressor Stages:
- Single Stage
- Compressor Type:
- Scroll
- Configuration:
- Convertible
- Decibel Rating (dB):
- 73 dB
- Factory Std. Refrigerant Charge:
- 52 oz
- Gas Valve Stages:
- Two-Stage
- Horsepower:
- 1/6 hp
- Length:
- 35-13/16 in
- MBH:
- 36
- Phase:
- Three Phase
- Power Source:
- Electric, Gas
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- SEER:
- 14.0
- Tonnage:
- 3 Ton
- Volts:
- 208/230V
- Width:
- 48-5/16 in