4 Ton, Convertible, Medium Heat Packaged Gas/Electric Unit, 460/3
DFG Series 4 Ton, Convertible, Medium Heat Packaged Gas/Electric Unit, 460/3
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- R-410A chlorine-free refrigerant
- High-efficiency scroll compressor
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- 24-volt terminal strip
- High- and low-pressure switches
- Heater kits with single-point entry
- Micro-channel technology on all condenser coils
- Copper tube/aluminum fin coils on evaporator
- ETL listed
- AHRI certified
Specifications
- Application:
- Commercial
- BTU Cooling Rating:
- 48000 Btu/h
- BTU Heat Rating:
- 90000 Btu/h
- Coil Type:
- Micro-channel
- Collection:
- DFG Series
- Configuration:
- Convertible
- Decibel Rating (dB):
- 78.4 dB
- Factory Std. Refrigerant Charge:
- 79 oz
- Gas Valve Stages:
- Two-Stage
- Horsepower:
- 1/6 hp
- Length:
- 35-3/4 in
- MBH:
- 48
- Phase:
- Three Phase
- Power Source:
- Electric, Gas
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- SEER:
- 14.0
- Tonnage:
- 4 Ton
- Volts:
- 460V