This product requires certification to purchase.

5 Ton, 13.4 SEER2 208/230/3 Direct Drive Packaged Rooftop Gas/Electric Air Conditioner Unit

Daikin

DFG Series 5 Ton, 13.4 SEER2 208/230/3 Direct Drive Packaged Rooftop Gas/Electric Air Conditioner Unit

  • Fast #
  • Part #GDFGC0603DM00001S
  • Item #9829220
  • Manufacturer Part #DFG0603DM00001S
5 out of 5 Customer Rating
Brand image
Daikin

DFG Series 5 Ton, 13.4 SEER2 208/230/3 Direct Drive Packaged Rooftop Gas/Electric Air Conditioner Unit

  • Fast #
  • Part #GDFGC0603DM00001S
  • Item #9829220
  • Manufacturer Part #DFG0603DM00001S
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • R-410A chlorine-free refrigerant
  • High-efficiency scroll compressor
  • Copper tube/aluminum fin coils on evaporator
  • Microchannel technology on all condenser coils
  • High- and low-pressure switches
  • 24-volt terminal strip
  • Built-in filter rack with standard 2” filters
  • ETL Listed
  • Units meet the performance outlined in Table 6.8.1-1 of ASHRAE Standard 90.1-2013
  • Requires Certification

Specifications

A2L Compatible:
No
Application:
Commercial
BTU:
115000
BTU Cooling Rating:
60000 Btu/h
BTU Heat Rating:
115000 Btu/h
CFM:
1820
Coil Type:
Aluminum Fin
Collection:
DFG Series
Compressor Stages:
Single Stage
Compressor Type:
Scroll
Configuration:
Direct Drive
Depth:
74
ETL Listed:
Yes
Factory Std. Refrigerant Charge:
82
Fuel Type:
Natural Gas
Gas Valve Stages:
Two-Stage
Height:
39-7/8
Horsepower:
1/3 hp
Length:
47-5/8
MBH:
115
Phase:
Three Phase
Power Source:
Electric, Gas
Refrigerant:
R-410A
Refrigeration Control Type:
TXV
SEER:
13.4
SEER2:
13.4
SEER2 Range:
13.4 - 13.7
Stages:
Single
Tonnage:
5 Ton
Volts:
208/230V
Width:
48-5/16