This product requires certification to purchase.

5 Ton, Direct Drive Packaged Light Commercial Gas/Electric Rooftop Unit, 460/3

Daikin

DFG Series 5 Ton, Direct Drive Packaged Light Commercial Gas/Electric Rooftop Unit, 460/3

  • Fast #
  • Part #GDFG0604DH00001S
  • Item #9817183
  • Manufacturer Part #DFG0604DH00001S
4.4 out of 5 Customer Rating
Brand image
Daikin

DFG Series 5 Ton, Direct Drive Packaged Light Commercial Gas/Electric Rooftop Unit, 460/3

  • Fast #
  • Part #GDFG0604DH00001S
  • Item #9817183
  • Manufacturer Part #DFG0604DH00001S
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • R-410A chlorine-free refrigerant
  • High-efficiency scroll compressor
  • Copper tube/aluminum fin coils on evaporator
  • Microchannel technology on all condenser coils
  • High- and low-pressure switches
  • 24-volt terminal strip
  • Built-in filter rack with standard 2” filters
  • ETL Listed
  • Units meet the performance outlined in Table 6.8.1-1 of ASHRAE Standard 90.1-2013
  • Requires Certification
Dimensions & Measurements
CFM
1820 ft3/min
Depth
74 in
Height
39-7/8 in
Length
47-5/8 in
Tonnage
5 Ton
Width
48-5/16 in
Characteristics & Features
A2L Compatible
No
Coil Type
Aluminum Fin
Collection
DFG Series
Compressor Type
Scroll
Configuration
Direct Drive
Factory Std. Refrigerant Charge
82 oz
Gas Valve Stages
Two-Stage
Refrigerant
R-410A
Refrigeration Control Type
TXV
SEER
14.0
Electrical & Operational Information
BTU
140000
BTU Cooling Rating
60000 Btu/h
BTU Heat Rating
140000 Btu/h
Compressor Stages
Single Stage
Decibel Rating (dB)
77 dB
Fuel Type
Natural Gas
Horsepower
1/3 hp
MBH
140
Phase
Three Phase
Power Source
Electric, Gas
Stages
Single
Volts
460V
Warranty & Product Information
Application
Commercial
ETL Listed
Yes