7.5 Ton, Convertible, High Heat Packaged Gas/Electric Unit, 460/3
DFG Series 7.5 Ton, Convertible, High Heat Packaged Gas/Electric Unit, 460/3
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- R-410A chlorine-free refrigerant
- High-efficiency scroll compressor
- Copper tube/aluminum fin coils on evaporator
- Microchannel technology on all condenser coils
- High- and low-pressure switches
- 24-volt terminal strip
- Built-in filter rack with standard 2 in. filters
- ETL listed
- Units meet the performance outlined in table 6.8.1-1 of ASHRAE Standard 90.1-2013
Specifications
- A2L Compatible:
- No
- Application:
- Light Commercial
- Coil Type:
- Aluminum Fin
- Collection:
- DFG Series
- Configuration:
- Downflow, Horizontal
- Decibel Rating (dB):
- 82.6 dB
- ETL Listed:
- Yes
- MBH:
- 90
- Phase:
- Three Phase
- Power Source:
- Electric, Gas
- Refrigerant:
- R-410A
- Stages:
- Single
- Tonnage:
- 7.5 Ton
- Volts:
- 460V