This product requires certification to purchase.

10 Ton Single Stage Commercial Packaged Heat Pump

Daikin

DFH Series 10 Ton Single Stage Commercial Packaged Heat Pump

  • Fast #
  • Part #GDFH1203D000001S
  • Item #9886272
  • Manufacturer Part #DFH1203D000001S
3.9 out of 5 Customer Rating
Brand image
Daikin

DFH Series 10 Ton Single Stage Commercial Packaged Heat Pump

  • Fast #
  • Part #GDFH1203D000001S
  • Item #9886272
  • Manufacturer Part #DFH1203D000001S
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Cabinet construction: Daikin packaged rooftop units are made with high quality galvanized steel with a powder-paint finish to provide higher corrosion resistance
  • Compressor: High performance, low noise scroll compressors to match the required total load
  • Supply fan: The direct-drive airfoil single width, single inlet (SWSI) class II construction supply fan with aluminum fan blades provides efficient and quiet operation at wide ranging static pressure and air flow requirements
  • Coils: All units use large face area outdoor coils. These coils are constructed with seamless copper tubes, mechanically bonded into aluminum plate-type fins with full drawn collars to completely cover the tubes for high operating efficiencies
  • Controls and wiring: Packaged rooftop units come equipped with a well-organized, large, easy to use weatherproof internal control box with easy access, for a better user experience
  • Filtration: Unit provides a draw-through filter section as standard for better air quality and long lasting component maintenance
  • Heating section: Wide ranging of electric heat selections effectively handle most comfort heating demand from morning warm-up control to full heat
  • Electric heat: ETL approved electric heat is factory assembled, installed and tested
  • Electrical: Units are completely wired and tested at the factory to provide faster commissioning and start-up
  • Requires Certification
Dimensions & Measurements
Length
93-3/4 in
Tonnage
10 Ton
Characteristics & Features
A2L Compatible
No
Coil Type
Plate Fin
Collection
DFH Series
Configuration
Convertible
Refrigerant
R-410A
Electrical & Operational Information
Compressor Stages
Single Stage
Phase
Three Phase
Power Source
Electric
Volts
208/230V
Warranty & Product Information
Application
Commercial
ETL Listed
Yes