4 Ton Single Stage Commercial Packaged Heat Pump
DFH Series 4 Ton Single Stage Commercial Packaged Heat Pump
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Cabinet construction: Daikin packaged rooftop units are made with high quality galvanized steel with a powder-paint finish to provide higher corrosion resistance
- Compressor: High performance, low noise scroll compressors to match the required total load
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Filtration: Unit provides a draw-through filter section as standard for better air quality and long lasting component maintenance
- Heat pump heating: Evaporator coil, condenser coil, compressors and refrigerant circuit are designed for heat pump operation
- Controls and wiring: Packaged rooftop units come equipped with a well-organized, large, easy to use weatherproof internal control box with easy access, for a better user experience
- Coils: All units use large face area outdoor coils. These coils are constructed with seamless copper tubes, mechanically bonded into aluminum plate-type fins with full drawn collars to completely cover the tubes for high operating efficiencies
- Supply fan: The direct-drive airfoil single width, single inlet (SWSI) class II construction supply fan with aluminum fan blades provides efficient and quiet operation at wide ranging static pressure and air flow requirements
- Electric heat: ETL approved electric heat is factory assembled, installed and tested
- Heating section: Wide ranging of electric heat selections effectively handle most comfort heating demand from morning warm-up control to full heat
Specifications
- Application:
- Commercial
- Coil Type:
- Plate Fin
- Collection:
- DFH Series
- Configuration:
- Convertible
- ETL Listed:
- Yes
- Length:
- 74 in
- Power Source:
- Electric
- Refrigerant:
- R-410A
- SEER:
- 14
- Stages:
- Single
- Tonnage:
- 4 Ton