12,000 BTU - Wall Mount - Single Zone Mini-Split - 208/230V

You last purchased this on
 
Daikin

DSS Series 12,000 BTU - Wall Mount - Single Zone Mini-Split - 208/230V

This product requires certification to purchase.
Brand image
You last purchased this on
 
Daikin

DSS Series 12,000 BTU - Wall Mount - Single Zone Mini-Split - 208/230V

  • Fast #
  • Part #DFTKB12AXVJU
  • Item #7629402
  • Manufacturer Part #FTKB12AXVJU
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • AHRI Certified
  • Frequency: 60 Hz
  • Titanium apatite photocatalytic air purifying filter
  • Parts Warranty: 5 Years
  • Requires Certification

Specifications

Application:
Ductless Mini-Splits
BTU:
12000
CEC Compliant:
Not for Sale in CA
CFM:
232 ft3/min
Collection:
DSS Series
Decibel Rating (dB):
42 dB
Depth:
8-1/4 in
Height:
11-11/16 in
Indoor Outdoor:
Indoor
Installation Type:
Wall Mount
Length:
35-1/16 in
Liquid Line (OD):
1/4 in
MBH:
12
Phase:
Single Phase
Refrigerant:
R-410A
Tonnage:
1 Ton
Volts:
208/230V
Width:
35-1/16 in