3.5 Ton - Multi-Position - ECM - Air Handler
DVFEC 3.5 Ton - Multi-Position - ECM - Air Handler
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Electronic Expansion Valve (EEV) for cooling and heat pump applications
- 7 mm evaporator coil tube size
- Variable-speed ECM blower motor
- Compatible with Daikin One+ smart thermostat and other Daikin communicating equipment
- Provides constant CFM over a wide range of static pressure conditions independent of duct system
- CFM indicator
- Thermostat provides adjustable low CFM for efficient fan-only operation
- Fault recall of six most recent faults
- Improved humidity and comfort control
Specifications
- A2L Compatible:
- No
- AMP:
- 5.2, 6.5, 15
- BTU:
- 42000
- BTU Cooling Rating:
- 42,000 Btu/h
- Blower Type:
- ECM
- CFM:
- 1300
- Coil Type:
- Evaporator
- Collection:
- DVFEC
- Communicating:
- Communicating
- Configuration:
- Multi-Position
- Depth:
- 21
- ETL Listed:
- Yes
- Height:
- 53-7/16
- Horsepower:
- 3/4 hp
- Liquid Line (OD):
- 3/8
- MBH:
- 42
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- EEV
- Suction Line (OD):
- 7/8
- Tonnage:
- 3.5 Ton
- Volts:
- 208/230V
- Width:
- 21