3.5 Ton - up to 14.5 SEER - Air Conditioner - Single Phase - R-410A
DX13SA Series 3.5 Ton - up to 14.5 SEER - Air Conditioner - Single Phase - R-410A
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Energy efficient scroll compressor
- Single speed condenser fan motor
- 5 mm refrigeration-grade premium copper tubing and aluminum fin condenser coil
- Factory installed filter drier
- Acoustically engineered sound control blanket for quiet operation
- Copeland® CoreSense advanced diagnostics monitors the system for trouble spots
- Heavy gauge galvanized steel cabinet with sound control top
- Baked enamel finish protects the system from the elements
- AHRI Certified, ETL listed
Specifications
- A2L Compatible:
- No
- AMP:
- 23.7
- BTU:
- 42000
- BTU Cooling Rating:
- 42000 Btu/h
- CEC Compliant:
- For Sale in CA
- Coil Type:
- Aluminum Fin
- Collection:
- DX13SA Series
- Communicating:
- Non-Communicating
- Compressor Stages:
- Single Stage
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 74 dB
- Depth:
- 29
- EER:
- 12.0
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Factory Std. Refrigerant Charge:
- 80
- Height:
- 36-1/4
- Horsepower:
- 1/4 hp
- Liquid Line (OD):
- 3/8
- MBH:
- 42
- Max Fuse Size:
- 40
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Refrigerant Control:
- TXV
- Refrigeration Control Type:
- TXV
- SEER:
- 13.0
- Sound Blanket:
- Yes
- Suction Line (OD):
- 1-1/8
- Tonnage:
- 3.5 Ton
- UL Listed:
- No
- Volts:
- 208/230V
- Weight:
- 171
- Width:
- 29