This product requires certification to purchase.

1.5 Ton - 16 SEER - Air Conditioner - Single Phase - R-410A

Daikin

DX16SA Series 1.5 Ton - 16 SEER - Air Conditioner - Single Phase - R-410A

  • Fast #
  • Part #DDX16SA0181
  • Item #8195171
  • Manufacturer Part #DX16SA0181
5 out of 5 Customer Rating
Brand image
Daikin

DX16SA Series 1.5 Ton - 16 SEER - Air Conditioner - Single Phase - R-410A

  • Fast #
  • Part #DDX16SA0181
  • Item #8195171
  • Manufacturer Part #DX16SA0181
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Altamonte Springs, FL
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • High-efficiency scroll compressor
  • High-density foam compressor sound blanket
  • Advanced Copeland Core Sense technology
  • Single-speed PSC condenser fan motor
  • Factory-installed filter drier
  • Copper tube/enhanced aluminum fin coil
  • Sweat connection service valves with easy access to gauge ports
  • ETL Listed
  • AHRI Certified; ETL Listed
  • Requires Certification
  • Green


Specifications

A2L Compatible:
No
AMP:
9, 46.1, 0.95, 12.2
BTU:
18000
BTU Cooling Rating:
18000 Btu/h
CEC Compliant:
For Sale in CA
Collection:
DX16SA Series
Communicating:
Non-Communicating
Compressor Stages:
Single Stage
Compressor Type:
Scroll
Decibel Rating (dB):
71.5 dB
Depth:
29 in
EER:
13.0
ETL Listed:
Yes
Energy Star Compliant:
Yes
Factory Std. Refrigerant Charge:
78 oz
Height:
32-1/4 in
Horsepower:
1/6 hp
Liquid Line (OD):
3/8 in
MBH:
18
Max Fuse Size:
20
Phase:
Single Phase
Refrigerant:
R-410A
Refrigerant Control:
TXV
Refrigeration Control Type:
TXV
SEER:
16.0
Suction Line (OD):
3/4 in
Tonnage:
1.5 Ton
Volts:
208/230V
Weight:
145 lb
Width:
29 in