2 Ton - 16 SEER - Air Conditioner - Single Phase - R-410A
DX16SA Series 2 Ton - 16 SEER - Air Conditioner - Single Phase - R-410A
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- High-efficiency scroll compressor
- High-density foam compressor sound blanket
- Advanced Copeland Core Sense technology
- Single-speed PSC condenser fan motor
- Factory-installed filter drier
- Copper tube/enhanced aluminum fin coil
- Sweat connection service valves with easy access to gauge ports
- ETL Listed
- AHRI Certified; ETL Listed
-
Green
Specifications
- A2L Compatible:
- No
- AMP:
- 13.5, 58.3, 0.95, 17.8
- BTU:
- 23600
- BTU Cooling Rating:
- 23600 Btu/h
- CEC Compliant:
- For Sale in CA
- Collection:
- DX16SA Series
- Communicating:
- Non-Communicating
- Compressor Stages:
- Single Stage
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 71.5 dB
- Depth:
- 29 in
- EER:
- 13.0
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Factory Std. Refrigerant Charge:
- 70 oz
- Height:
- 32-1/4 in
- Horsepower:
- 1/6 hp
- Liquid Line (OD):
- 3/8 in
- MBH:
- 23.6
- Max Fuse Size:
- 30
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- Refrigerant Control:
- TXV
- Refrigeration Control Type:
- TXV
- SEER:
- 16.0
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 2 Ton
- Volts:
- 208/230V
- Weight:
- 142 lb
- Width:
- 29 in