3 Ton - Variable Speed Air Conditioner - Single Stage - R-410A
DX17VSS Series 3 Ton - Variable Speed Air Conditioner - Single Stage - R-410A
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Compatible with the Daikin One+ smart thermostat and other Daikin communicating equipment
- Up to 18 SEER
- Compact - the trunk style outdoor unit is perfect when installation space is limited
- Inverter variable speed compressor
- Ideal indoor comfort and efficiency
- Low dBA - reclaim outdoor space
- Quiet mode - enhanced acoustical comfort
- PE fin-coat - improved coil life and reliability
- Swing compressor - quiet and dependable
Specifications
- A2L Compatible:
- No
- AMP:
- 22.7
- BTU:
- 36000
- BTU Cooling Rating:
- 36000 Btu/h
- Collection:
- DX17VSS Series
- Communicating:
- Communicating
- Compressor Stages:
- Variable Speed
- Compressor Type:
- Swing
- Decibel Rating (dB):
- 68 dB
- Depth:
- 13-7/8 in
- ETL Listed:
- Yes
- Factory Std. Refrigerant Charge:
- 85 oz
- Height:
- 27-3/8 in
- Horsepower:
- 3/16 hp
- Liquid Line (OD):
- 3/8 in
- MBH:
- 36
- Max Fuse Size:
- 25
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Refrigerant Control:
- EEV
- Refrigeration Control Type:
- EEV
- SEER:
- 17.0
- Sound Blanket:
- Yes
- Suction Line (OD):
- 7/8 in
- Tonnage:
- 3 Ton
- Volts:
- 208/230V
- Weight:
- 128 lb
- Width:
- 36-5/8 in