This product requires certification to purchase.

3.5 Ton - High Efficiency - Up to 18 SEER - Variable Speed - Inverter Driven Side Discharge - Air Conditioner

Daikin

DX17VSS Series 3.5 Ton - High Efficiency - Up to 18 SEER - Variable Speed - Inverter Driven Side Discharge - Air Conditioner

  • Fast #
  • Part #DDX17VSS421AA
  • Item #8255717
  • Manufacturer Part #DX17VSS421AA
5 out of 5 Customer Rating
Brand image
Daikin

DX17VSS Series 3.5 Ton - High Efficiency - Up to 18 SEER - Variable Speed - Inverter Driven Side Discharge - Air Conditioner

  • Fast #
  • Part #DDX17VSS421AA
  • Item #8255717
  • Manufacturer Part #DX17VSS421AA
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Compatible with the Daikin One+ smart thermostat and other Daikin communicating equipment
  • Up to 18 SEER
  • Compact - the trunk style outdoor unit is perfect when installation space is limited
  • Inverter variable speed compressor
  • Ideal indoor comfort and efficiency
  • Low dBA - reclaim outdoor space
  • Quiet mode - enhanced acoustical comfort
  • PE fin-coat - improved coil life and reliability
  • Swing compressor - quiet and dependable
  • Requires Certification

Specifications

A2L Compatible:
No
AMP:
34.5
BTU:
40000
BTU Cooling Rating:
40000 Btu/h
CEC Compliant:
Not for Sale in CA
Collection:
DX17VSS Series
Communicating:
Communicating
Compressor Stages:
Variable Speed
Compressor Type:
Swing
Decibel Rating (dB):
72 dB
Depth:
12-5/8
ETL Listed:
Yes
Factory Std. Refrigerant Charge:
111
Height:
39
Horsepower:
1/4 hp
Liquid Line (OD):
3/8
MBH:
40
Max Fuse Size:
35
Phase:
Single Phase
Power Source:
Electric
Refrigerant:
R-410A
Refrigerant Control:
EEV
Refrigeration Control Type:
EEV
SEER:
17.0
Sound Blanket:
Yes
Suction Line (OD):
7/8
Tonnage:
3.5 Ton
Volts:
208/230V
Weight:
168
Width:
37