5 Ton - High Efficiency - Up to 18 SEER - Variable Speed - Inverter Driven Side Discharge - Air Conditioner
DX17VSS Series 5 Ton - High Efficiency - Up to 18 SEER - Variable Speed - Inverter Driven Side Discharge - Air Conditioner
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Compatible with the Daikin One+ smart thermostat and other Daikin communicating equipment
- Up to 18 SEER
- Compact - the trunk style outdoor unit is perfect when installation space is limited
- Inverter variable speed compressor
- Ideal indoor comfort and efficiency
- Low dBA - reclaim outdoor space
- Quiet mode - enhanced acoustical comfort
- PE fin-coat - improved coil life and reliability
- Swing compressor - quiet and dependable
Specifications
- A2L Compatible:
- No
- AMP:
- 36.5
- BTU:
- 54000
- BTU Cooling Rating:
- 54000 Btu/h
- CEC Compliant:
- Not for Sale in CA
- Collection:
- DX17VSS Series
- Communicating:
- Communicating
- Compressor Stages:
- Variable Speed
- Compressor Type:
- Swing
- Decibel Rating (dB):
- 74 dB
- Depth:
- 12-5/8
- ETL Listed:
- Yes
- Factory Std. Refrigerant Charge:
- 131
- Height:
- 39
- Horsepower:
- 1/4 hp
- Liquid Line (OD):
- 3/8
- MBH:
- 54
- Max Fuse Size:
- 40
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Refrigerant Control:
- EEV
- Refrigeration Control Type:
- EEV
- SEER:
- 17.0
- Sound Blanket:
- Yes
- Suction Line (OD):
- 7/8
- Tonnage:
- 5 Ton
- Volts:
- 208/230V
- Weight:
- 181
- Width:
- 37