This product requires certification to purchase.

Commercial Heat Pump Condenser

Daikin

DZ13S Commercial Heat Pump Condenser

  • Fast #
  • Part #GDZ14SA0483
  • Item #7252783
  • Manufacturer Part #DZ14SA0483
4.1 out of 5 Customer Rating
Brand image
Daikin

DZ13S Commercial Heat Pump Condenser

  • Fast #
  • Part #GDZ14SA0483
  • Item #7252783
  • Manufacturer Part #DZ14SA0483
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 2
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • R-410A chlorine-free refrigerant
  • Energy-efficient scroll compressor
  • Low-pressure switch
  • Liquid refrigerant return protection
  • Factory-installed, bi-flow Liquid-line filter drier
  • Service valves with sweat connections and easy-access gauge ports
  • Copper tube/enhanced aluminum fin coil
  • Contactor with lug connection
  • Ground lug connection
  • Requires Certification

Specifications

A2L Compatible:
No
AMP:
45
BTU Cooling Rating:
41000 Btu/h
BTU Heat Rating:
40600 Btu/h
CFM:
1555 ft3/min
Coil Type:
Evaporator
Collection:
DZ13S
Compressor Stages:
Single Stage
Compressor Type:
Scroll
Configuration:
Downflow, Horizontal
Decibel Rating (dB):
80 dB
Depth:
29 in
ETL Listed:
Yes
Energy Star Compliant:
No
Factory Std. Refrigerant Charge:
133 oz
HSPF:
8.0
Height:
34-1/4 in
Liquid Line (OD):
3/8 in
Max CFM:
1300 cfm
Phase:
Single Phase
Power Source:
Electric
Refrigerant:
R-410A
Refrigeration Control Type:
Orifice
SEER:
14.0
Tonnage:
4 Ton
UL Listed:
No
Volts:
208/230V
Weight:
410 lb
Width:
29 in