2 Ton - Up to 17 SEER / 9.5 HSPF - Whole House Heat Pump - R-410A
DZ16TC Series 2 Ton - Up to 17 SEER / 9.5 HSPF - Whole House Heat Pump - R-410A
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Compatible with the Daikin One+ smart thermostat and other Daikin communicating equipment
- High-efficiency two stage scroll compressor
- Copeland® CoreSense advanced diagnostics monitors the system for trouble spots
- Refrigeration-grade premium copper tubing and aluminum fin condenser coil
- Acoustically engineered sound control blanket for quiet operation
- Specialized time delay defrost technology
- Factory installed in-line filter drier
- Factory installed heater band and accumulator
- Heavy gauge galvanized steel cabinet with sound control top
-
Green
Specifications
- A2L Compatible:
- No
- AMP:
- 13.5
- Application:
- Unitary System
- BTU:
- 24000
- BTU Cooling Rating:
- 24000 Btu/h
- BTU Heat Rating:
- 24000 Btu/h
- CFM:
- 860 ft3/min
- Coil Type:
- Aluminum Fin
- Collection:
- DZ16TC Series
- Communicating:
- Communicating
- Compressor Stages:
- Two Stage
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 73 dB
- Depth:
- 35-1/2 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Factory Std. Refrigerant Charge:
- 176 oz
- HSPF:
- 9.5
- Height:
- 34-5/8 in
- Horsepower:
- 1/5 hp
- Liquid Line (OD):
- 3/8 in
- MBH:
- 24
- Max Fuse Size:
- 20
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Refrigerant Control:
- TXV
- Refrigeration Control Type:
- TXV
- SEER:
- 16.0
- Sound Blanket:
- Yes
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 2 Ton
- Volts:
- 208/230V
- Weight:
- 215 lb
- Width:
- 35-1/2 in