This product requires certification to purchase.

5 Ton - Up to 17 SEER / 9.5 HSPF - Whole House Heat Pump - R-410A

Daikin

DZ16TC Series 5 Ton - Up to 17 SEER / 9.5 HSPF - Whole House Heat Pump - R-410A

  • Fast #
  • Part #DDZ16TC0601
  • Item #9766089
  • Manufacturer Part #DZ16TC0601
3.2 out of 5 Customer Rating
Brand image
Daikin

DZ16TC Series 5 Ton - Up to 17 SEER / 9.5 HSPF - Whole House Heat Pump - R-410A

  • Fast #
  • Part #DDZ16TC0601
  • Item #9766089
  • Manufacturer Part #DZ16TC0601
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Compatible with the Daikin One+ smart thermostat and other Daikin communicating equipment
  • High-efficiency two stage scroll compressor
  • Copeland® CoreSense advanced diagnostics monitors the system for trouble spots
  • Refrigeration-grade premium copper tubing and aluminum fin condenser coil
  • Acoustically engineered sound control blanket for quiet operation
  • Specialized time delay defrost technology
  • Factory installed in-line filter drier
  • Factory installed heater band and accumulator
  • Heavy gauge galvanized steel cabinet with sound control top
  • Requires Certification
  • Green


Specifications

A2L Compatible:
No
AMP:
31.4
Application:
Unitary System
BTU:
60000
BTU Cooling Rating:
60000 Btu/h
BTU Heat Rating:
60000 Btu/h
CFM:
1735 ft3/min
Coil Type:
Aluminum Fin
Collection:
DZ16TC Series
Communicating:
Communicating
Compressor Stages:
Two Stage
Compressor Type:
Scroll
Decibel Rating (dB):
75 dB
Depth:
35-1/2 in
ETL Listed:
Yes
Energy Star Compliant:
Yes
Factory Std. Refrigerant Charge:
288 oz
HSPF:
9.5
Height:
40 in
Horsepower:
1/3 hp
Liquid Line (OD):
3/8 in
MBH:
60
Max Fuse Size:
50
Phase:
Single Phase
Power Source:
Electric
Refrigerant:
R-410A
Refrigerant Control:
TXV
Refrigeration Control Type:
TXV
SEER:
16.0
Sound Blanket:
Yes
Suction Line (OD):
1-1/8 in
Tonnage:
5 Ton
Volts:
208/230V
Weight:
313 lb
Width:
35-1/2 in