This product requires certification to purchase.

3 Ton - Up to 18 SEER / 10 HSPF Split Heat Pump - 208/230/1 - R-410A

Daikin

DZ17VSA Series 3 Ton - Up to 18 SEER / 10 HSPF Split Heat Pump - 208/230/1 - R-410A

  • Fast #
  • Part #DDZ17VSA361BA
  • Item #9766071
  • Manufacturer Part #DZ17VSA361BA
3.3 out of 5 Customer Rating
Brand image
Daikin

DZ17VSA Series 3 Ton - Up to 18 SEER / 10 HSPF Split Heat Pump - 208/230/1 - R-410A

  • Fast #
  • Part #DDZ17VSA361BA
  • Item #9766071
  • Manufacturer Part #DZ17VSA361BA
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Daikin variable speed swing compressors
  • High density compressor sound blanket
  • Compatible with Daikin One+ smart thermostat and other Daikin communicating equipment
  • Daikin control algorithmic logic
  • Intelligent defrost mode
  • In communicating mode, only two low voltage wires to outdoor unit required
  • Diagnostic indicator lights, seven-segment LED display and fault code storage
  • Field selectable boost mode increases compressor speed during unusually high loads
  • Quiet DC outdoor fan motor
  • Requires Certification

Specifications

A2L Compatible:
No
AMP:
22.7
Application:
Unitary System
BTU:
36000
BTU Cooling Rating:
34200 Btu/h
BTU Heat Rating:
34200 Btu/h
Collection:
DZ17VSA Series
Communicating:
Communicating
Compressor Stages:
Variable Speed
Compressor Type:
Swing
Depth:
13-3/4 in
ETL Listed:
Yes
Factory Std. Refrigerant Charge:
88 oz
HSPF:
10.0
Height:
27-3/8 in
Horsepower:
3/16 hp
Liquid Line (OD):
3/8 in
MBH:
36
Max Fuse Size:
25
Phase:
Single Phase
Refrigerant:
R-410A
Refrigerant Control:
EEV
Refrigeration Control Type:
EEV
SEER:
17.0
Suction Line (OD):
7/8 in
Tonnage:
3 Ton
Volts:
208/230V
Weight:
133 lb
Width:
36-5/8 in