3.5 Ton - Up to 18 SEER / 10 HSPF Split Heat Pump - 208/230/1 - R-410A
DZ17VSA Series 3.5 Ton - Up to 18 SEER / 10 HSPF Split Heat Pump - 208/230/1 - R-410A
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Daikin variable speed swing compressors
- High density compressor sound blanket
- Compatible with Daikin One+ smart thermostat and other Daikin communicating equipment
- Daikin control algorithmic logic
- Intelligent defrost mode
- In communicating mode, only two low voltage wires to outdoor unit required
- Diagnostic indicator lights, seven-segment LED display and fault code storage
- Field selectable boost mode increases compressor speed during unusually high loads
- Quiet DC outdoor fan motor
Specifications
- A2L Compatible:
- No
- AMP:
- 34.5
- Application:
- Unitary System
- BTU:
- 42000
- BTU Cooling Rating:
- 40000 Btu/h
- BTU Heat Rating:
- 40000 Btu/h
- Collection:
- DZ17VSA Series
- Communicating:
- Communicating
- Compressor Stages:
- Variable Speed
- Compressor Type:
- Swing
- Depth:
- 12-5/8 in
- ETL Listed:
- Yes
- Factory Std. Refrigerant Charge:
- 118 oz
- HSPF:
- 10.0
- Height:
- 39 in
- Horsepower:
- 1/4 hp
- Liquid Line (OD):
- 3/8 in
- MBH:
- 42
- Max Fuse Size:
- 35
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- Refrigerant Control:
- EEV
- Refrigeration Control Type:
- EEV
- SEER:
- 17.0
- Suction Line (OD):
- 1-1/8 in
- Tonnage:
- 3.5 Ton
- Volts:
- 208/230V
- Weight:
- 173 lb
- Width:
- 37 in