This product requires certification to purchase.

12,000 BTU - Indoor Wall Mount - Single-Zone Mini-Split - 208/230V - Silver

Daikin

Emura™ Series 12,000 BTU - Indoor Wall Mount - Single-Zone Mini-Split - 208/230V - Silver

  • Fast #
  • Part #DFTXR12WVJUS9
  • Item #10031910
  • Manufacturer Part #FTXR12WVJUS9
4 out of 5 Customer Rating
Brand image
Daikin

Emura™ Series 12,000 BTU - Indoor Wall Mount - Single-Zone Mini-Split - 208/230V - Silver

  • Fast #
  • Part #DFTXR12WVJUS9
  • Item #10031910
  • Manufacturer Part #FTXR12WVJUS9
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Indoor sound pressure as low as 19 dB(A)
  • 2-area intelligent eye
  • Power airflow dual flaps and 3D airflow
  • Titanium apatite photocatalytic air purifying filter
  • Weekly timer
  • Program dry function
  • Econo mode
  • Comfort mode
  • Powerful operation mode
  • Requires Certification

Specifications

A2L Compatible:
No
BTU:
12000
BTU Cooling Rating:
12000 Btu/h
BTU Heat Rating:
13500 Btu/h
CFM:
395 ft3/min
Collection:
Emura™ Series
Decibel Rating (dB):
45 dB
Depth:
8-3/8 in
HVAC System Type:
Heat Pump
Height:
11-15/16 in
Indoor Outdoor:
Indoor
Installation Type:
Wall Mount
Liquid Line (OD):
1/4 in
MBH:
12
Phase:
Single Phase
Refrigerant:
R-410A
Suction Line (OD):
3/8 in
Tonnage:
1 Ton
Volts:
208/230V
Watts:
38 W
Weight:
27 lb
Width:
39-5/16 in
Zones:
1