12,000 BTU - Indoor Wall Mount - Single-Zone Mini-Split - 208/230V - White
Emura™ Series 12,000 BTU - Indoor Wall Mount - Single-Zone Mini-Split - 208/230V - White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Indoor sound pressure as low as 19 dB(A)
- 2-area intelligent eye
- Power airflow dual flaps and 3D airflow
- Titanium apatite photocatalytic air purifying filter
- Weekly timer
- Program dry function
- Econo mode
- Comfort mode
- Powerful operation mode
Specifications
- A2L Compatible:
- No
- BTU:
- 12000
- BTU Cooling Rating:
- 12000 Btu/h
- BTU Heat Rating:
- 13500 Btu/h
- CFM:
- 395 ft3/min
- Collection:
- Emura™ Series
- Decibel Rating (dB):
- 45 dB
- Depth:
- 8-3/8 in
- HVAC System Type:
- Heat Pump
- Height:
- 11-15/16 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Liquid Line (OD):
- 1/4 in
- MBH:
- 12
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- Suction Line (OD):
- 3/8 in
- Tonnage:
- 1 Ton
- Volts:
- 208/230V
- Watts:
- 38 W
- Weight:
- 27 lb
- Width:
- 39-5/16 in
- Zones:
- 1