30,000 BTU - Wall Mount - Single Zone Mini-Split - 208/230V
FBQ Series 30,000 BTU - Wall Mount - Single Zone Mini-Split - 208/230V
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- A2L Compatible:
- No
- AMP:
- 16.5
- Application:
- Ductless Mini-Splits
- BTU:
- 30000
- BTU Cooling Rating:
- 30000 Btu/h
- BTU Heat Rating:
- 34000 Btu/h
- CFM:
- 882
- Collection:
- FBQ Series
- Depth:
- 27-9/16
- EER:
- 10.5
- Energy Star Compliant:
- No
- HVAC System Type:
- Heat Pump
- Height:
- 11-13/16
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Liquid Line (OD):
- 3/8
- MBH:
- 30
- Max CFM:
- 882
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- SEER:
- 15.5
- Suction Line (OD):
- 5/8
- Tonnage:
- 2.5 Ton
- Volts:
- 208/230V
- Watts:
- 25
- Weight:
- 80
- Width:
- 39-3/8
- Zones:
- 1