This product requires certification to purchase.

12 MBH Horizontal Ducted Indoor 1 Ton 20.2 SEER Mini-Split Multi-Zone

Daikin

FDMQ Series 12 MBH Horizontal Ducted Indoor 1 Ton 20.2 SEER Mini-Split Multi-Zone

  • Fast #
  • Part #DFDMQ12WVJU9
  • Item #10031882
  • Manufacturer Part #FDMQ12WVJU9
5 out of 5 Customer Rating
Brand image
Daikin

FDMQ Series 12 MBH Horizontal Ducted Indoor 1 Ton 20.2 SEER Mini-Split Multi-Zone

  • Fast #
  • Part #DFDMQ12WVJU9
  • Item #10031882
  • Manufacturer Part #FDMQ12WVJU9
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Indoor sound pressure as low as 32 dB(A)
  • Auto-fan speed control
  • Self-diagnostics with digital display
  • Drain pan inspection port
  • Integral lift mechanism
  • Auto changeover
  • Anti-corrosion heat exchanger treatment
  • Quick warming function
  • Hot start function
  • Requires Certification
  • Green


Specifications

A2L Compatible:
No
BTU:
12000
BTU Cooling Rating:
10800 Btu/h
BTU Heat Rating:
13600 Btu/h
CFM:
371
Collection:
FDMQ Series
Decibel Rating (dB):
33 dB
Depth:
31-1/2
Energy Star Compliant:
No
HSPF:
10.6
HSPF2:
10.6
HSPF2 Range:
7.5 - 25.0
HVAC System Type:
Cooling Only
Height:
9-5/8
Indoor Outdoor:
Indoor
Installation Type:
Horizontal Ducted
Liquid Line (OD):
1/4
MBH:
12
Phase:
Single Phase
Refrigerant:
R-410A
SEER:
20.2
Suction Line (OD):
3/8
Tonnage:
1 Ton
Volts:
208/230V
Weight:
64
Width:
27-9/16
Zones:
1