24 MBH Horizontal Ducted Indoor 2 Ton 20.2 SEER Mini-Split Multi-Zone
FDMQ Series 24 MBH Horizontal Ducted Indoor 2 Ton 20.2 SEER Mini-Split Multi-Zone
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Indoor sound pressure as low as 32 dB(A)
- Auto-fan speed control
- Self-diagnostics with digital display
- Drain pan inspection port
- Integral lift mechanism
- Auto changeover
- Anti-corrosion heat exchanger treatment
- Quick warming function
- Hot start function
-
Green
Specifications
- A2L Compatible:
- No
- BTU:
- 24000
- BTU Cooling Rating:
- 21800 Btu/h
- BTU Heat Rating:
- 24000 Btu/h
- CFM:
- 731 ft3/min
- Collection:
- FDMQ Series
- Decibel Rating (dB):
- 40 dB
- Depth:
- 31-1/2 in
- Energy Star Compliant:
- No
- HSPF:
- 10.6
- HSPF2:
- 10.6
- HVAC System Type:
- Cooling Only
- Height:
- 9-5/8 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Horizontal Ducted
- Liquid Line (OD):
- 1/4 in
- MBH:
- 24
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- SEER:
- 20.2
- Suction Line (OD):
- 5/8 in
- Tonnage:
- 2 Ton
- Volts:
- 208/230V
- Weight:
- 82 lb
- Width:
- 39-3/8 in
- Zones:
- 1