This product requires certification to purchase.

2.5 Ton Multi Configuration Air Handler

Daikin

FTQ Series 2.5 Ton Multi Configuration Air Handler

  • Fast #
  • Part #DFTQ30TAVJUA
  • Item #8102553
  • Manufacturer Part #FTQ30TAVJUA
3.1 out of 5 Customer Rating
Brand image
Daikin

FTQ Series 2.5 Ton Multi Configuration Air Handler

  • Fast #
  • Part #DFTQ30TAVJUA
  • Item #8102553
  • Manufacturer Part #FTQ30TAVJUA
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Altamonte Springs, FL
    Pick Up  Not Available
    Not available in FL
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in FL

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • All Aluminum Coil
  • Requires Certification
  • Green


Specifications

A2L Compatible:
No
AMP:
15
BTU:
30000
BTU Cooling Rating:
30000
BTU Heat Rating:
34000
Blower Type:
Direct Drive
CFM:
1000
Collection:
FTQ Series
Communicating:
Communicating
Configuration:
Multi-Position
Depth:
21
ETL Listed:
Yes
Fan Speeds:
Variable
Height:
45
Horsepower:
0.5 hp
Liquid Line (OD):
3/8
MBH:
30
Material:
Steel
Max CFM:
1000
Phase:
Single Phase
Power Source:
Hardwired
Refrigerant:
R-410A
Refrigerant Control:
EEV
SEER:
16.0
Suction Line (OD):
5/8
Tonnage:
4 Ton
Tonnage:
4 Ton
UL Listed:
No
Volts:
208/230V
Watts:
407
Weight:
115
Width:
17-1/2