3.5 Ton - Multi-Position - Air Handler
FTQ Series 3.5 Ton - Multi-Position - Air Handler
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Up to 16.0 SEER
- Up to 10.4 HSPF
- Low ambient heat operation down to -4° F
- Upflow, downflow, horizontal left, or horizontal right configurations
- Field-installed electric heat options available from 3 kW to 19 kW
Specifications
- A2L Compatible:
- No
- AMP:
- 5.2, 6.5, 15
- BTU:
- 42000
- BTU Cooling Rating:
- 42,000 Btu/h
- BTU Heat Rating:
- 47000 Btu/h
- CFM:
- 1190 ft3/min
- Coil Type:
- Cross Fin
- Collection:
- FTQ Series
- Configuration:
- Multi-Position
- Depth:
- 21 in
- EER2:
- 11.0
- ETL Listed:
- Yes
- Height:
- 53 in
- Horsepower:
- 3/4 hp
- Liquid Line (OD):
- 3/8 in
- MBH:
- 42
- Max CFM:
- 1400 cfm
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- SEER:
- 16.0
- Suction Line (OD):
- 5/8 in
- Tonnage:
- 3.5 Ton
- Volts:
- 208/230V
- Watts:
- 473 W
- Weight:
- 150 lb
- Width:
- 21-1/5 in