12,000 BTU - Wall Mount - Single Zone Mini-Split - 208/230V
FTX Series 12,000 BTU - Wall Mount - Single Zone Mini-Split - 208/230V
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in NY
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NY
Product Details
Product Details
- Titanium apatite photocatalytic air purifying filter
Specifications
- A2L Compatible:
- No
- AMP:
- 15
- Application:
- Ductless Mini-Splits
- Auto Switching Heat:
- No
- BTU:
- 12000
- BTU Cooling Rating:
- 11000 Btu/h
- BTU Heat Rating:
- 11300 Btu/h
- CFM:
- 360
- Collection:
- FTX Series
- Compressor Type:
- Inverter
- Decibel Rating (dB):
- 42 dB
- Depth:
- 8-1/4
- EER:
- 8.5
- Energy Star Compliant:
- No
- HSPF:
- 9.0
- HVAC System Type:
- Heat Pump
- Height:
- 11-11/16
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Liquid Line (OD):
- 1/4
- MBH:
- 12
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- SEER:
- 17.0
- Suction Line (OD):
- 3/8
- Tonnage:
- 1 Ton
- Volts:
- 208/230V
- Weight:
- 20
- Width:
- 35-1/6
- Zones:
- 1