18,000 BTU - Wall Mount - Single Zone Mini-Split - 208/230V
FTX Series 18,000 BTU - Wall Mount - Single Zone Mini-Split - 208/230V
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Low ambient cooling capable
- Washable air filter
- Titanium Apatite Air-Purifying Filter
- Vertical auto-swing air flow
- Hot-start function to eliminate start-up drafts
- Powerful (turbo) and Econo mode settings
- Wireless remote with backlit LCD display
Specifications
- A2L Compatible:
- No
- AMP:
- 0.37, 0.47, 18.25, 18.7, 20
- Application:
- Commercial, Residential
- Auto Switching Heat:
- No
- BTU:
- 18000
- BTU Cooling Rating:
- 21600 Btu/h
- BTU Heat Rating:
- 28000 Btu/h
- CFM:
- 583 ft3/min
- Collection:
- FTX Series
- Compressor Type:
- Hermetically Sealed Swing
- Decibel Rating (dB):
- 48 dB
- Depth:
- 17 in
- EER:
- 12.5
- Energy Star Compliant:
- No
- HSPF:
- 10.3
- HVAC System Type:
- Heat Pump
- Height:
- 13-1/2 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Liquid Line (OD):
- 1/4 in
- MBH:
- 18
- Max CFM:
- 713 cfm
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- SEER:
- 20.3
- Suction Line (OD):
- 1/2 in
- Tonnage:
- 1.5 Ton
- Volts:
- 208/230V
- Watts:
- 76 W
- Weight:
- 33 lb
- Width:
- 45-1/2 in
- Zones:
- 1