24,000 BTU - Wall Mount - Single Zone Mini-Split - 208/230V
FTX Series 24,000 BTU - Wall Mount - Single Zone Mini-Split - 208/230V
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Low ambient cooling capable
- Washable air filter
- Titanium Apatite Air-Purifying Filter
- Vertical auto-swing air flow
- Hot-start function to eliminate start-up drafts
- Powerful (turbo) and Econo mode settings
- Wireless remote with backlit LCD display
Specifications
- A2L Compatible:
- No
- AMP:
- 0.47, 0.57, 18.25, 18.9, 20
- Application:
- Commercial, Residential
- Auto Switching Heat:
- No
- BTU:
- 24000
- BTU Cooling Rating:
- 25800 Btu/h
- BTU Heat Rating:
- 32000 Btu/h
- CFM:
- 643
- Collection:
- FTX Series
- Compressor Type:
- Hermetically Sealed Swing
- Decibel Rating (dB):
- 51 dB
- Depth:
- 17
- EER:
- 12.5
- Energy Star Compliant:
- No
- HSPF:
- 10.3
- HVAC System Type:
- Heat Pump
- Height:
- 13-1/2
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Liquid Line (OD):
- 1/4
- MBH:
- 24
- Max CFM:
- 699
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- SEER:
- 20.0
- Suction Line (OD):
- 5/8
- Tonnage:
- 2 Ton
- Volts:
- 208/230V
- Watts:
- 76
- Weight:
- 33
- Width:
- 45-1/2
- Zones:
- 1