36,000 BTU - Wall Mount - Single Zone Mini-Split - 208/230V
FTX Series 36,000 BTU - Wall Mount - Single Zone Mini-Split - 208/230V
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 8-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Documents
Specifications
- A2L Compatible:
- No
- AMP:
- 21
- Application:
- Ductless Mini-Splits
- Auto Switching Heat:
- No
- BTU Cooling Rating:
- 36000 Btu/h
- BTU Heat Rating:
- 38000 Btu/h
- CFM:
- 770 ft3/min
- Collection:
- FTX Series
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 49 dB
- Depth:
- 9-7/16 in
- EER:
- 8.37
- Energy Star Compliant:
- No
- HSPF:
- 7.7
- HVAC System Type:
- Heat Pump
- Height:
- 13-3/8 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Liquid Line (OD):
- 3/8 in
- MBH:
- 36
- Max CFM:
- 473 cfm
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- SEER:
- 17.9
- Suction Line (OD):
- 5/8 in
- Tonnage:
- 3 Ton
- Volts:
- 208/230V
- Weight:
- 38 lb
- Width:
- 47-1/4 in
- Zones:
- 1